Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.3125, High CS, PK12

  • Mfr # 1NDA8

  • Zoro # G1811661


product price: $11.79
/pk 12, $0.98/ea

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDA8
Zoro #
G1811661
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.062 in
Overall Height
0.08 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.344 in
For Hole Size
1.125
For Rod Size
0.3125
Outside Diameter - Maximum
1.13 in
Compatible Hole Diameter
1 1/8 in
Compatible Rod Size
5/16 in
Inside Diameter - Minimum
0.34 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
464 to 628
Calculated Load @ Flat (Lbs.)
671
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
671 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.344 In, Max Outside Dia 1.125 In, Thickness 0.062 In, Overall Height 0.083 In, Load 470 Lbs, Deflection @ Load 0.017 In, Flat Load 1214 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.