Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDB5

  • Zoro # G2154275


product price: $5.79
/pk 12, $0.48/ea

Key Features

System of Measurement
Inch
Thickness
0.04 in
Overall Height
0.06 in
Type
Belleville
Max. Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDB5
Zoro #
G2154275
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Overall Height
0.06 in
Max. Outside Dia.
0.75 in
Min. Inside Dia.
0.38 in
For Hole Size
0.75
For Rod Size
0.375
Compatible Hole Diameter
3/4 in
Inside Diameter - Minimum
0.38 in
Outside Diameter - Maximum
0.75 in
Compatible Rod Size
3/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
199 to 271
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
415
Calculated Load @ Flat
415 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.380 In, Max Outside Dia 0.750 In, Thickness 0.040 In, Overall Height 0.059 In, Load 237 Lbs, Deflection @ Load 0.010 In, Flat Load 671 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.