Disc Spring, Belle, 0.375, High CS, PK12
Mfr # 1NDD2
Zoro # G0253461
product price: $22.79
/pk 12, $1.90/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.078 in
Overall Height
0.1 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDD2
Zoro #
G0253461
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.078 in
Overall Height
0.1 in
Max. Outside Dia.
1.125 in
Min. Inside Dia.
0.38 in
For Hole Size
1.125
For Rod Size
0.375
Outside Diameter - Maximum
1.13 in
Inside Diameter - Minimum
0.38 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
1 1/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
507 to 687
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
1235
Disc Type
Belleville Spring
Calculated Load @ Flat
1,235 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.380 In, Max Outside Dia 1.125 In, Thickness 0.078 In, Overall Height 0.097 In, Load 592 Lbs, Deflection @ Load 0.009 In, Flat Load 415 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.