Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDD4

  • Zoro # G3037596


product price: $6.59
/pk 12, $0.55/ea

Key Features

System of Measurement
Inch
Thickness
0.061 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDD4
Zoro #
G3037596
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.061 in
Overall Height
0.08 in
Max. Outside Dia.
0.812 in
Min. Inside Dia.
0.39 in
For Rod Size
0.375
For Hole Size
0.8125
Compatible Rod Size
3/8 in
Compatible Hole Diameter
13/16 in
Outside Diameter - Maximum
0.81 in
Inside Diameter - Minimum
0.39 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
800 to 1083
Calculated Load @ Flat (Lbs.)
1163
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
1,163 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.390 In, Max Outside Dia 0.812 In, Thickness 0.061 In, Overall Height 0.079 In, Load 810 Lbs, Deflection @ Load 0.014 In, Flat Load 845 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.