Disc Spring, Belle, 0.375, High CS, PK12
Mfr # 1NDD6
Zoro # G1234186
product price: $8.19
/pk 12, $0.68/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.07 in
Overall Height
0.09 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDD6
Zoro #
G1234186
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.07 in
Overall Height
0.09 in
Max. Outside Dia.
0.937 in
Min. Inside Dia.
0.39 in
For Hole Size
0.9375
For Rod Size
0.375
Inside Diameter - Minimum
0.39 in
Compatible Hole Diameter
15/16 in
Outside Diameter - Maximum
0.94 in
Compatible Rod Size
3/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
1053 to 1425
Calculated Load @ Flat (Lbs.)
1528
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
1,528 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.390 In, Max Outside Dia 0.937 In, Thickness 0.070 In, Overall Height 0.092 In, Load 1070 Lbs, Deflection @ Load 0.018 In, Flat Load 535 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.