Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDD8

  • Zoro # G2064203


product price: $12.69
/pk 12, $1.06/ea

Key Features

System of Measurement
Inch
Thickness
0.065 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDD8
Zoro #
G2064203
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.065 in
Overall Height
0.09 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.39 in
For Rod Size
0.375
For Hole Size
1.25
Compatible Rod Size
3/8 in
Compatible Hole Diameter
1 1/4 in
Inside Diameter - Minimum
0.39 in
Outside Diameter - Maximum
1.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
412 to 551
Calculated Load @ Flat (Lbs.)
598
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
598 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.390 In, Max Outside Dia 1.250 In, Thickness 0.065 In, Overall Height 0.085 In, Load 420 Lbs, Deflection @ Load 0.016 In, Flat Load 1235 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.