Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDE1

  • Zoro # G3258701


product price: $6.19
/pk 12, $0.52/ea

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.07 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDE1
Zoro #
G3258701
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.062 in
Overall Height
0.07 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.406 in
For Rod Size
0.375
For Hole Size
0.875
Outside Diameter - Maximum
0.88 in
Inside Diameter - Minimum
0.41 in
Compatible Rod Size
3/8 in
Compatible Hole Diameter
7/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
472 to 639
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
644
Disc Type
Belleville Spring
Calculated Load @ Flat
644 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.406 In, Max Outside Dia 0.875 In, Thickness 0.062 In, Overall Height 0.074 In, Load 480 Lbs, Deflection @ Load 0.010 In, Flat Load 1163 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.