Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDE3

  • Zoro # G0451184


product price: $7.29
/pk 12, $0.61/ea

Key Features

System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDE3
Zoro #
G0451184
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.089 in
Overall Height
0.1 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.406 in
For Rod Size
0.375
For Hole Size
0.875
Compatible Rod Size
3/8 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Inside Diameter - Minimum
0.41 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.009 in
Load @ Deflection (Lbs.)
1276 to 1727
Calculated Load @ Flat (Lbs.)
1871
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
1,871 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.406 In, Max Outside Dia 0.875 In, Thickness 0.089 In, Overall Height 0.100 In, Load 1290 Lbs, Deflection @ Load 0.009 In, Flat Load 1528 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.