Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDE5

  • Zoro # G0302346


product price: $6.59
/pk 12, $0.55/ea

Key Features

System of Measurement
Inch
Thickness
0.109 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDE5
Zoro #
G0302346
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.109 in
Overall Height
0.12 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.406 in
For Rod Size
0.375
For Hole Size
0.875
Compatible Hole Diameter
7/8 in
Inside Diameter - Minimum
0.41 in
Outside Diameter - Maximum
0.88 in
Compatible Rod Size
3/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.012 in
Load @ Deflection (Lbs.)
3200 to 4329
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
4687
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
4,687 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.406 In, Max Outside Dia 0.875 In, Thickness 0.109 In, Overall Height 0.124 In, Load 3230 Lbs, Deflection @ Load 0.012 In, Flat Load 598 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.