Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDE9

  • Zoro # G1252876


product price: $12.49
/pk 12, $1.04/ea

Key Features

System of Measurement
Inch
Thickness
0.105 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDE9
Zoro #
G1252876
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.105 in
Overall Height
0.12 in
Max. Outside Dia.
1 in
Min. Inside Dia.
0.406 in
For Rod Size
0.375
For Hole Size
1
Compatible Hole Diameter
1 in
Inside Diameter - Minimum
0.41 in
Outside Diameter - Maximum
1 in
Compatible Rod Size
3/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.01 in
Load @ Deflection (Lbs.)
1813 to 2453
Calculated Load @ Flat (Lbs.)
2657
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
2,657 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.000 In, Thickness 0.105 In, Overall Height 0.118 In, Load 1830 Lbs, Deflection @ Load 0.010 In, Flat Load 1871 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.