Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDF6

  • Zoro # G1592796


product price: $10.39
/pk 12, $0.87/ea

Key Features

System of Measurement
Inch
Thickness
0.072 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDF6
Zoro #
G1592796
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.072 in
Overall Height
0.1 in
Max. Outside Dia.
1.24 in
Min. Inside Dia.
0.406 in
For Hole Size
1.25
For Rod Size
0.375
Compatible Rod Size
3/8 in
Inside Diameter - Minimum
0.41 in
Compatible Hole Diameter
1 1/4 in
Outside Diameter - Maximum
1.24 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
686 to 928
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
994
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
994 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.240 In, Thickness 0.072 In, Overall Height 0.096 In, Load 700 Lbs, Deflection @ Load 0.019 In, Flat Load 2657 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.