Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK12

  • Mfr # 1NDF9

  • Zoro # G2084765


product price: $18.69
/pk 12, $1.56/ea

Key Features

System of Measurement
Inch
Thickness
0.074 in
Overall Height
0.1 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDF9
Zoro #
G2084765
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.074 in
Overall Height
0.1 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.406 in
For Rod Size
0.375
For Hole Size
1.25
Compatible Hole Diameter
1 1/4 in
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
3/8 in
Inside Diameter - Minimum
0.41 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
732 to 990
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
1061
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
1,061 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.250 In, Thickness 0.074 In, Overall Height 0.098 In, Load 740 Lbs, Deflection @ Load 0.019 In, Flat Load 2400 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.