Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK6

  • Mfr # 1NDF2

  • Zoro # G1286661


product price: $11.39
/pk 6, $1.90/ea

Key Features

System of Measurement
Inch
Thickness
0.098 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDF2
Zoro #
G1286661
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.098 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.406 in
For Hole Size
1.1875
For Rod Size
0.375
Compatible Rod Size
3/8 in
Outside Diameter - Maximum
1.19 in
Inside Diameter - Minimum
0.41 in
Compatible Hole Diameter
1 3/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
1644 to 2224
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
2400
Standards
ASTM A684
Calculated Load @ Flat
2,400 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.188 In, Thickness 0.098 In, Overall Height 0.119 In, Load 1660 Lbs, Deflection @ Load 0.017 In, Flat Load 4687 Lbs, Meets/Exceeds ASTM-A684, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.