Zoro Homepage

Disc Spring, Belle, 0.375, High CS, PK6

  • Mfr # 1NDF4

  • Zoro # G0776474


product price: $11.39
/pk 6, $1.90/ea

Key Features

System of Measurement
Inch
Thickness
0.105 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDF4
Zoro #
G0776474
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.105 in
Overall Height
0.13 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.406 in
For Hole Size
1.1875
For Rod Size
0.375
Inside Diameter - Minimum
0.41 in
Outside Diameter - Maximum
1.19 in
Compatible Hole Diameter
1 3/16 in
Compatible Rod Size
3/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
1924 to 2603
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
2812
Calculated Load @ Flat
2,812 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.406 In, Max Outside Dia 1.188 In, Thickness 0.105 In, Overall Height 0.125 In, Load 1950 Lbs, Deflection @ Load 0.016 In, Flat Load 1262 Lbs, Meets/Exceeds ASTM-A684, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.