Zoro Homepage

Disc Spring, Belle, 0.4375,302 SS, PK12

  • Mfr # 1NEH5

  • Zoro # G0816751


product price: $15.19
/pk 12, $1.27/ea

Key Features

System of Measurement
Inch
Thickness
0.031 in
Overall Height
0.06 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NEH5
Zoro #
G0816751
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.031 in
Overall Height
0.06 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.442 in
For Rod Size
0.4375
For Hole Size
0.875
Inside Diameter - Minimum
0.44 in
Compatible Hole Diameter
7/8 in
Outside Diameter - Maximum
0.88 in
Compatible Rod Size
7/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
114 to 156
Calculated Load @ Flat (Lbs.)
205
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
205 lbf
Disc Type
Belleville Spring
Standards
AMS 347, ASI 302

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.442 In, Max Outside Dia 0.875 In, Thickness 0.031 In, Overall Height 0.059 In, Load 137 Lbs, Deflection @ Load 0.014 In, Flat Load 205 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.