Zoro Homepage

Disc Spring, Belle, 0.4375, High CS, PK12

  • Mfr # 1NDG2

  • Zoro # G0256584


product price: $5.69
/pk 12, $0.47/ea

Key Features

System of Measurement
Inch
Thickness
0.031 in
Overall Height
0.06 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDG2
Zoro #
G0256584
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.031 in
Overall Height
0.06 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.442 in
For Hole Size
0.875
For Rod Size
0.4375
Outside Diameter - Maximum
0.88 in
Compatible Rod Size
7/16 in
Inside Diameter - Minimum
0.44 in
Compatible Hole Diameter
7/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.014 in
Load @ Deflection (Lbs.)
114 to 156
Calculated Load @ Flat (Lbs.)
205
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Calculated Load @ Flat
205 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.442 In, Max Outside Dia 0.875 In, Thickness 0.031 In, Overall Height 0.059 In, Load 137 Lbs, Deflection @ Load 0.014 In, Flat Load 2812 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.