Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.4375, High CS, PK12

  • Mfr # 1NDG6

  • Zoro # G3079772


product price: $8.19
/pk 12, $0.68/ea

Key Features

System of Measurement
Inch
Thickness
0.07 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
0.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDG6
Zoro #
G3079772
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.07 in
Overall Height
0.09 in
Max. Outside Dia.
0.937 in
Min. Inside Dia.
0.453 in
For Rod Size
0.4375
For Hole Size
0.9375
Compatible Hole Diameter
15/16 in
Outside Diameter - Maximum
0.94 in
Compatible Rod Size
7/16 in
Inside Diameter - Minimum
0.45 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
1012 to 1369
Calculated Load @ Flat (Lbs.)
1471
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
1,471 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.453 In, Max Outside Dia 0.937 In, Thickness 0.070 In, Overall Height 0.090 In, Load 1030 Lbs, Deflection @ Load 0.016 In, Flat Load 1061 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.