Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.4375, High CS, PK12

  • Mfr # 1NDH1

  • Zoro # G1564236


product price: $6.49
/pk 12, $0.54/ea

Key Features

System of Measurement
Inch
Thickness
0.059 in
Overall Height
0.08 in
Type
Belleville
Max. Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NDH1
Zoro #
G1564236
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.059 in
Overall Height
0.08 in
Max. Outside Dia.
0.875 in
Min. Inside Dia.
0.46 in
For Hole Size
0.875
For Rod Size
0.4375
Compatible Rod Size
7/16 in
Compatible Hole Diameter
7/8 in
Inside Diameter - Minimum
0.46 in
Outside Diameter - Maximum
0.88 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
883 to 1195
Calculated Load @ Flat (Lbs.)
1272
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
1,272 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.460 In, Max Outside Dia 0.875 In, Thickness 0.059 In, Overall Height 0.083 In, Load 900 Lbs, Deflection @ Load 0.019 In, Flat Load 495 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.