Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.4375, High CS, PK6

  • Mfr # 1NDG8

  • Zoro # G2129206


product price: $11.39
/pk 6, $1.90/ea

Key Features

System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDG8
Zoro #
G2129206
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.089 in
Overall Height
0.12 in
Max. Outside Dia.
1.188 in
Min. Inside Dia.
0.453 in
For Hole Size
1.1875
For Rod Size
0.4375
Inside Diameter - Minimum
0.45 in
Compatible Hole Diameter
1 3/16 in
Outside Diameter - Maximum
1.19 in
Compatible Rod Size
7/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.025 in
Load @ Deflection (Lbs.)
1165 to 2523
Calculated Load @ Flat (Lbs.)
2698
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
2,698 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.453 In, Max Outside Dia 1.188 In, Thickness 0.089 In, Overall Height 0.120 In, Load 1890 Lbs, Deflection @ Load 0.025 In, Flat Load 205 Lbs, Meets/Exceeds ASTM-A684, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.