Zoro Homepage

Disc Spring, Belle, 0.5, High Carb Stl, PK12

  • Mfr # 1NDN2

  • Zoro # G2255005


product price: $12.29
/pk 12, $1.02/ea

Key Features

System of Measurement
Inch
Thickness
0.095 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDN2
Zoro #
G2255005
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.095 in
Overall Height
0.13 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.531 in
For Rod Size
0.5
For Hole Size
1.5
Compatible Hole Diameter
1 1/2 in
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.53 in
Outside Diameter - Maximum
1.5 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.024 in
Load @ Deflection (Lbs.)
1355 to 1833
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
1966
Disc Type
Belleville Spring
Calculated Load @ Flat
1,966 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.531 In, Max Outside Dia 1.500 In, Thickness 0.095 In, Overall Height 0.125 In, Load 1370 Lbs, Deflection @ Load 0.024 In, Flat Load 2003 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.