Disc Spring, Belle, 0.625, High Carb Stl
Mfr # 1NDR2
Zoro # G2047403
product price: $7.19
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.127 in
Overall Height
0.16 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1NDR2
Zoro #
G2047403
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.127 in
Overall Height
0.16 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.63 in
For Hole Size
1.875
For Rod Size
0.625
Outside Diameter - Maximum
1.88 in
Inside Diameter - Minimum
0.63 in
Compatible Hole Diameter
1 7/8 in
Compatible Rod Size
5/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
1399 to 1893
Calculated Load @ Flat (Lbs.)
3105
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Calculated Load @ Flat
3,105 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.875 In, Thickness 0.127 In, Overall Height 0.158 In, Load 1631 Lbs, Deflection @ Load 0.016 In, Flat Load 1914 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.