Zoro Homepage

Disc Spring, Belle, 0.625, High CS, PK12

  • Mfr # 1NDP3

  • Zoro # G2310384


product price: $11.19
/pk 12, $0.93/ea

Key Features

System of Measurement
Inch
Thickness
0.062 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDP3
Zoro #
G2310384
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.062 in
Overall Height
0.09 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.63 in
For Rod Size
0.625
For Hole Size
1.25
Inside Diameter - Minimum
0.63 in
Outside Diameter - Maximum
1.25 in
Compatible Rod Size
5/8 in
Compatible Hole Diameter
1 1/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.015 in
Load @ Deflection (Lbs.)
403 to 547
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
870
Disc Type
Belleville Spring
Calculated Load @ Flat
870 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.250 In, Thickness 0.062 In, Overall Height 0.092 In, Load 480 Lbs, Deflection @ Load 0.015 In, Flat Load 735 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.