Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.625, High CS, PK12

  • Mfr # 1NDP5

  • Zoro # G0484294


product price: $16.59
/pk 12, $1.38/ea

Key Features

System of Measurement
Inch
Thickness
0.089 in
Overall Height
0.11 in
Type
Belleville
Max. Outside Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NDP5
Zoro #
G0484294
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.089 in
Overall Height
0.11 in
Max. Outside Dia.
1.25 in
Min. Inside Dia.
0.63 in
For Hole Size
1.25
For Rod Size
0.625
Compatible Rod Size
5/8 in
Inside Diameter - Minimum
0.63 in
Outside Diameter - Maximum
1.25 in
Compatible Hole Diameter
1 1/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.011 in
Load @ Deflection (Lbs.)
833 to 1127
Calculated Load @ Flat (Lbs.)
1914
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
1,914 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.250 In, Thickness 0.089 In, Overall Height 0.111 In, Load 979 Lbs, Deflection @ Load 0.011 In, Flat Load 2489 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.