Zoro Homepage

Disc Spring, Belle, 0.625, High CS, PK12

  • Mfr # 1NDP9

  • Zoro # G3370552


product price: $20.29
/pk 12, $1.69/ea

Key Features

System of Measurement
Inch
Thickness
0.086 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDP9
Zoro #
G3370552
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.086 in
Overall Height
0.13 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.63 in
For Rod Size
0.625
For Hole Size
1.875
Outside Diameter - Maximum
1.88 in
Compatible Hole Diameter
1 7/8 in
Compatible Rod Size
5/8 in
Inside Diameter - Minimum
0.63 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
620 to 840
Calculated Load @ Flat (Lbs.)
1319
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
1,319 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.875 In, Thickness 0.086 In, Overall Height 0.129 In, Load 744 Lbs, Deflection @ Load 0.022 In, Flat Load 870 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.