Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.625, High CS, PK12

  • Mfr # 1NDR4

  • Zoro # G1106777


product price: $11.19
/pk 12, $0.93/ea

Key Features

System of Measurement
Inch
Thickness
0.098 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDR4
Zoro #
G1106777
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.098 in
Overall Height
0.13 in
Max. Outside Dia.
1.312 in
Min. Inside Dia.
0.656 in
For Hole Size
1.3125
For Rod Size
0.625
Compatible Rod Size
5/8 in
Inside Diameter - Minimum
0.66 in
Outside Diameter - Maximum
1.31 in
Compatible Hole Diameter
1 5/16 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
2018 to 2730
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
2934
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
2,934 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.312 In, Thickness 0.098 In, Overall Height 0.126 In, Load 2050 Lbs, Deflection @ Load 0.022 In, Flat Load 522 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.