Zoro Homepage

Disc Spring, Belle, 0.625, High CS, PK12

  • Mfr # 1NDR8

  • Zoro # G2754823


product price: $19.79
/pk 12, $1.65/ea

Key Features

System of Measurement
Inch
Thickness
0.085 in
Overall Height
0.11 in
Type
Belleville
Max. Outside Dia.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDR8
Zoro #
G2754823
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.085 in
Overall Height
0.11 in
Max. Outside Dia.
1.625 in
Min. Inside Dia.
0.656 in
For Rod Size
0.625
For Hole Size
1.625
Outside Diameter - Maximum
1.63 in
Compatible Rod Size
5/8 in
Compatible Hole Diameter
1 5/8 in
Inside Diameter - Minimum
0.66 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.016 in
Load @ Deflection (Lbs.)
562 to 761
Calculated Load @ Flat (Lbs.)
826
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
826 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.625 In, Thickness 0.085 In, Overall Height 0.105 In, Load 570 Lbs, Deflection @ Load 0.016 In, Flat Load 3105 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.