Disc Spring, Belle, 0.625, High CS, PK6
Mfr # 1NDP7
Zoro # G2066014
product price: $12.69
/pk 6, $2.11/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.057 in
Overall Height
0.12 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDP7
Zoro #
G2066014
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.057 in
Overall Height
0.12 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.63 in
For Hole Size
1.875
For Rod Size
0.625
Compatible Rod Size
5/8 in
Compatible Hole Diameter
1 7/8 in
Outside Diameter - Maximum
1.88 in
Inside Diameter - Minimum
0.63 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.03 in
Load @ Deflection (Lbs.)
333 to 407
Calculated Load @ Flat (Lbs.)
522
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
522 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.630 In, Max Outside Dia 1.875 In, Thickness 0.057 In, Overall Height 0.115 In, Load 371 Lbs, Deflection @ Load 0.030 In, Flat Load 330 Lbs, Meets/Exceeds ASTM-A684, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.