Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.625, High CS, PK6

  • Mfr # 1NDR6

  • Zoro # G0345317


product price: $18.59
/pk 6, $3.10/ea

Key Features

System of Measurement
Inch
Thickness
0.1 in
Overall Height
0.14 in
Type
Belleville
Max. Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NDR6
Zoro #
G0345317
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Overall Height
0.14 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.656 in
For Hole Size
1.5
For Rod Size
0.625
Outside Diameter - Maximum
1.5 in
Inside Diameter - Minimum
0.66 in
Compatible Rod Size
5/8 in
Compatible Hole Diameter
1 1/2 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
2228 to 3015
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
3210
Disc Type
Belleville Spring
Calculated Load @ Flat
3,210 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.500 In, Thickness 0.100 In, Overall Height 0.140 In, Load 2250 Lbs, Deflection @ Load 0.032 In, Flat Load 1319 Lbs, Meets/Exceeds ASTM-A684, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.