Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.625, High CS, PK6

  • Mfr # 1NDT1

  • Zoro # G3161173


product price: $10.69
/pk 6, $1.78/ea

Key Features

System of Measurement
Inch
Thickness
0.14 in
Overall Height
0.18 in
Type
Belleville
Max. Outside Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDT1
Zoro #
G3161173
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.14 in
Overall Height
0.18 in
Max. Outside Dia.
1.75 in
Min. Inside Dia.
0.656 in
For Rod Size
0.625
For Hole Size
1.75
Outside Diameter - Maximum
1.75 in
Compatible Rod Size
5/8 in
Compatible Hole Diameter
1 3/4 in
Inside Diameter - Minimum
0.66 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.034 in
Load @ Deflection (Lbs.)
4605 to 6231
Calculated Load @ Flat (Lbs.)
6686
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
6,686 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.750 In, Thickness 0.140 In, Overall Height 0.183 In, Load 4650 Lbs, Deflection @ Load 0.034 In, Flat Load 2934 Lbs, Meets/Exceeds ASTM-A684, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.