Zoro Homepage

Disc Spring, Belle, 0.625, High CS, PK6

  • Mfr # 1NDT3

  • Zoro # G0445532


product price: $14.49
/pk 6, $2.42/ea

Key Features

System of Measurement
Inch
Thickness
0.057 in
Overall Height
0.12 in
Type
Belleville
Max. Outside Dia.
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDT3
Zoro #
G0445532
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.057 in
Overall Height
0.12 in
Max. Outside Dia.
1.875 in
Min. Inside Dia.
0.656 in
For Hole Size
1.875
For Rod Size
0.625
Outside Diameter - Maximum
1.88 in
Compatible Rod Size
5/8 in
Inside Diameter - Minimum
0.66 in
Compatible Hole Diameter
1 7/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.046 in
Load @ Deflection (Lbs.)
402 to 544
Calculated Load @ Flat (Lbs.)
525
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
525 lbf

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.656 In, Max Outside Dia 1.875 In, Thickness 0.057 In, Overall Height 0.115 In, Load 410 Lbs, Deflection @ Load 0.046 In, Flat Load 3210 Lbs, Meets/Exceeds ASTM-A684, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.