Zoro Homepage

Disc Spring, Belle, 0.6875,302 SS

  • Mfr # 1UAA1

  • Zoro # G1505244


product price: $12.89
/ea

Key Features

System of Measurement
Inch
Thickness
0.187 in
Overall Height
0.23 in
Type
Belleville
Max. Outside Dia.
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAA1
Zoro #
G1505244
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.187 in
Overall Height
0.23 in
Max. Outside Dia.
2.375 in
Min. Inside Dia.
0.687 in
For Rod Size
0.6875
For Hole Size
2.375
Outside Diameter - Maximum
2.38 in
Compatible Hole Diameter
2 3/8 in
Compatible Rod Size
11/16 in
Inside Diameter - Minimum
0.69 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
5435 to 7354
Calculated Load @ Flat (Lbs.)
8147
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
8,147 lbf
Standards
AMS 382, ASI 302
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.687 In, Max Outside Dia 2.375 In, Thickness 0.187 In, Overall Height 0.227 In, Load 5440 Lbs, Deflection @ Load 0.032 In, Flat Load 445 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.