Zoro Homepage

Disc Spring, Belle, 0.6875, High CS, PK12

  • Mfr # 1NDU2

  • Zoro # G3210776


product price: $19.79
/pk 12, $1.65/ea

Key Features

System of Measurement
Inch
Thickness
0.044 in
Overall Height
0.09 in
Type
Belleville
Max. Outside Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDU2
Zoro #
G3210776
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.044 in
Overall Height
0.09 in
Max. Outside Dia.
1.375 in
Min. Inside Dia.
0.692 in
For Hole Size
1.375
For Rod Size
0.6875
Compatible Rod Size
11/16 in
Outside Diameter - Maximum
1.38 in
Inside Diameter - Minimum
0.69 in
Compatible Hole Diameter
1 3/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.023 in
Load @ Deflection (Lbs.)
225 to 305
Calculated Load @ Flat (Lbs.)
375
Meets/Exceeds
ASTM-A684
Disc Type
Belleville Spring
Calculated Load @ Flat
375 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.692 In, Max Outside Dia 1.375 In, Thickness 0.044 In, Overall Height 0.088 In, Load 270 Lbs, Deflection @ Load 0.023 In, Flat Load 8061 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.