Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.75, 17-7 PH SS, PK6

  • Mfr # 1UAA6

  • Zoro # G1815457


product price: $16.49
/pk 6, $2.75/ea

Key Features

System of Measurement
Inch
Thickness
0.072 in
Overall Height
0.11 in
Type
Belleville
Max. Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAA6
Zoro #
G1815457
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.072 in
Overall Height
0.11 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Rod Size
0.75
For Hole Size
1.5
Compatible Hole Diameter
1 1/2 in
Compatible Rod Size
3/4 in
Outside Diameter - Maximum
1.5 in
Inside Diameter - Minimum
0.76 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Belleville
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
565 to 765
Calculated Load @ Flat (Lbs.)
1180
Meets/Exceeds
ASI 302 and Government AMS Type 302
Calculated Load @ Flat
1,180 lbf
Disc Type
Belleville Spring
Standards
AMS 387, ASI 302

Description

Disc Spring, Belleville, 17-7 PH Stainless Steel, Min Inside Dia 0.755 In, Max Outside Dia 1.500 In, Thickness 0.072 In, Overall Height 0.107 In, Load 624 Lbs, Deflection @ Load 0.018 In, Flat Load 395 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.