Disc Spring, Belle, 0.75, Chrome Vanadium
Mfr # 1NDW1
Zoro # G0898475
product price: $24.15
/eaKey Features
System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.312 in
Overall Height
0.35 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDW1
Zoro #
G0898475
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.312 in
Overall Height
0.35 in
Max. Outside Dia.
3.5 in
Min. Inside Dia.
0.812 in
For Rod Size
0.75
For Hole Size
3.5
Compatible Hole Diameter
3 1/2 in
Outside Diameter - Maximum
3.5 in
Compatible Rod Size
3/4 in
Inside Diameter - Minimum
0.81 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.027 in
Load @ Deflection (Lbs.)
9844 to 13,318
Calculated Load @ Flat (Lbs.)
14,869
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
14,869 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 0.812 In, Max Outside Dia 3.500 In, Thickness 0.312 In, Overall Height 0.346 In, Load @ Deflection (Lbs.) 9930 Lbs, Deflection @ Load 0.027 In, Calculated Load @ Flat (Lbs.) 2,833.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.