Zoro Homepage

Disc Spring, Belle, 0.75, High Carb Stl

  • Mfr # 1NDV6

  • Zoro # G0292004


product price: $24.49
/ea

Key Features

System of Measurement
Inch
Thickness
0.156 in
Overall Height
0.2 in
Type
Belleville
Max. Outside Dia.
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDV6
Zoro #
G0292004
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.156 in
Overall Height
0.2 in
Max. Outside Dia.
2.25 in
Min. Inside Dia.
0.812 in
For Hole Size
2.25
For Rod Size
0.75
Compatible Hole Diameter
2 1/4 in
Inside Diameter - Minimum
0.81 in
Compatible Rod Size
3/4 in
Outside Diameter - Maximum
2.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.037 in
Load @ Deflection (Lbs.)
4094 to 5539
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
6206
Calculated Load @ Flat
6,206 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.812 In, Max Outside Dia 2.250 In, Thickness 0.156 In, Overall Height 0.202 In, Load 4130 Lbs, Deflection @ Load 0.037 In, Flat Load 774 Lbs, Meets/Exceeds ASTM-A684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.