Zoro Homepage

Disc Spring, Belle, 0.75, High Carb Stl

  • Mfr # 1NDV8

  • Zoro # G1493362


product price: $25.99
/ea

Key Features

System of Measurement
Inch
Thickness
0.156 in
Overall Height
0.21 in
Type
Belleville
Max. Outside Dia.
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDV8
Zoro #
G1493362
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.156 in
Overall Height
0.21 in
Max. Outside Dia.
2.375 in
Min. Inside Dia.
0.812 in
For Hole Size
2.375
For Rod Size
0.75
Compatible Rod Size
3/4 in
Outside Diameter - Maximum
2.38 in
Inside Diameter - Minimum
0.81 in
Compatible Hole Diameter
2 3/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.039 in
Load @ Deflection (Lbs.)
3893 to 5267
Calculated Load @ Flat (Lbs.)
5648
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
5,648 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.812 In, Max Outside Dia 2.375 In, Thickness 0.156 In, Overall Height 0.205 In, Load 3930 Lbs, Deflection @ Load 0.039 In, Flat Load 1180 Lbs, Meets/Exceeds ASTM-A684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.