Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.75, High CS, PK12

  • Mfr # 1NDV3

  • Zoro # G3217462


product price: $14.99
/pk 12, $1.25/ea

Key Features

System of Measurement
Inch
Thickness
0.107 in
Overall Height
0.13 in
Type
Belleville
Max. Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDV3
Zoro #
G3217462
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.107 in
Overall Height
0.13 in
Max. Outside Dia.
1.5 in
Min. Inside Dia.
0.755 in
For Hole Size
1.5
For Rod Size
0.75
Compatible Hole Diameter
1 1/2 in
Inside Diameter - Minimum
0.76 in
Outside Diameter - Maximum
1.5 in
Compatible Rod Size
3/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.013 in
Load @ Deflection (Lbs.)
1190 to 1610
Calculated Load @ Flat (Lbs.)
2833
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
2,833 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.755 In, Max Outside Dia 1.500 In, Thickness 0.107 In, Overall Height 0.134 In, Load 1398 Lbs, Deflection @ Load 0.013 In, Flat Load 400 Lbs, Meets/Exceeds ASTM-A684, Package 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.