Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 0.875, High Carb Stl

  • Mfr # 1NDW7

  • Zoro # G2137247


product price: $28.19
/ea

Key Features

System of Measurement
Inch
Thickness
0.187 in
Overall Height
0.24 in
Type
Belleville
Max. Outside Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDW7
Zoro #
G2137247
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.187 in
Overall Height
0.24 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
0.937 in
For Rod Size
0.875
For Hole Size
2.75
Outside Diameter - Maximum
2.75 in
Inside Diameter - Minimum
0.94 in
Compatible Hole Diameter
2 3/4 in
Compatible Rod Size
7/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.038 in
Load @ Deflection (Lbs.)
4878 to 6600
Calculated Load @ Flat (Lbs.)
7246
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
7,246 lbf
Standards
ASTM A684
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.937 In, Max Outside Dia 2.750 In, Thickness 0.187 In, Overall Height 0.235 In, Load 4930 Lbs, Deflection @ Load 0.038 In, Flat Load 14,869 Lbs, Meets/Exceeds ASTM-A684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.