Zoro Homepage

Disc Spring, Belle, 1.125, Chrome Vanadium

  • Mfr # 1NDX9

  • Zoro # G2086664


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.25 in
Overall Height
0.28 in
Type
Belleville
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDX9
Zoro #
G2086664
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Height
0.28 in
Max. Outside Dia.
2.437 in
Min. Inside Dia.
1.187 in
For Rod Size
1.125
For Hole Size
2.4375
Inside Diameter - Minimum
1.19 in
Compatible Hole Diameter
2 7/16 in
Outside Diameter - Maximum
2.44 in
Compatible Rod Size
1 1/8 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
9496 to 12,848
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
13,921
Calculated Load @ Flat
13,921 lbf
Disc Type
Belleville Spring
Standards
ASTM A684

Description

Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 1.187 In, Max Outside Dia 2.437 In, Thickness 0.250 In, Overall Height 0.278 In, Load @ Deflection (Lbs.) 9580 Lbs, Deflection @ Load 0.022 In, Calculated Load @ Flat (Lbs.) 19,990.0, Meets/Exceeds DIN 6796

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.