Disc Spring, Belle, 1.125, High Carb Stl
Mfr # 1NDX7
Zoro # G0658603
product price: $11.79
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.073 in
Overall Height
0.15 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDX7
Zoro #
G0658603
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.073 in
Overall Height
0.15 in
Max. Outside Dia.
2.25 in
Min. Inside Dia.
1.125 in
For Hole Size
2.25
For Rod Size
1.125
Inside Diameter - Minimum
1.13 in
Compatible Rod Size
1 1/8 in
Compatible Hole Diameter
2 1/4 in
Outside Diameter - Maximum
2.25 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.035 in
Load @ Deflection (Lbs.)
621 to 840
Calculated Load @ Flat (Lbs.)
1100
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat
1,100 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.125 In, Max Outside Dia 2.250 In, Thickness 0.073 In, Overall Height 0.148 In, Load 630 Lbs, Deflection @ Load 0.035 In, Flat Load 3118 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.