Disc Spring, Belle, 1.125, High Carb Stl
Mfr # 1NDX8
Zoro # G3183652
product price: $24.49
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.159 in
Overall Height
0.2 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDX8
Zoro #
G3183652
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.159 in
Overall Height
0.2 in
Max. Outside Dia.
2.25 in
Min. Inside Dia.
1.125 in
For Hole Size
2.25
For Rod Size
1.125
Compatible Hole Diameter
2 1/4 in
Inside Diameter - Minimum
1.13 in
Outside Diameter - Maximum
2.25 in
Compatible Rod Size
1 1/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.019 in
Load @ Deflection (Lbs.)
2550 to 3460
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
5973
Disc Type
Belleville Spring
Calculated Load @ Flat
5,973 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.125 In, Max Outside Dia 2.250 In, Thickness 0.159 In, Overall Height 0.198 In, Load 2550 Lbs, Deflection @ Load 0.019 In, Flat Load 9362 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.