Disc Spring, Belle, 1.25, Chrome Vanadium
Mfr # 1NDY4
Zoro # G2178303
product price: $49.19
/eaKey Features
System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.437 in
Overall Height
0.48 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDY4
Zoro #
G2178303
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.437 in
Overall Height
0.48 in
Max. Outside Dia.
4 in
Min. Inside Dia.
1.312 in
For Hole Size
4
For Rod Size
1.25
Inside Diameter - Minimum
1.31 in
Compatible Hole Diameter
4 in
Compatible Rod Size
1 1/4 in
Outside Diameter - Maximum
4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
24,269 to 32,835
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
35,595
Disc Type
Belleville Spring
Standards
ASTM A684
Calculated Load @ Flat
35,595 lbf
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 1.312 In, Max Outside Dia 4.000 In, Thickness 0.437 In, Overall Height 0.477 In, Load @ Deflection (Lbs.) 24,480 Lbs, Deflection @ Load 0.032 In, Calculated Load @ Flat (Lbs.) 1,260.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.