Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Belle, 1.25, High Carb Stl

  • Mfr # 1NDY2

  • Zoro # G2064352


product price: $5.79
/ea

Key Features

System of Measurement
Inch
Thickness
0.12 in
Overall Height
0.18 in
Type
Belleville
Max. Outside Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NDY2
Zoro #
G2064352
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.12 in
Overall Height
0.18 in
Max. Outside Dia.
2.5 in
Min. Inside Dia.
1.25 in
For Hole Size
2.5
For Rod Size
1.25
Inside Diameter - Minimum
1.25 in
Compatible Rod Size
1 1/4 in
Compatible Hole Diameter
2 1/2 in
Outside Diameter - Maximum
2.5 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.03 in
Load @ Deflection (Lbs.)
1496 to 2024
Calculated Load @ Flat (Lbs.)
3200
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Calculated Load @ Flat
3,200 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.250 In, Max Outside Dia 2.500 In, Thickness 0.120 In, Overall Height 0.180 In, Load 1714 Lbs, Deflection @ Load 0.030 In, Flat Load 5973 Lbs, Meets/Exceeds ASTM-A684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.