Disc Spring, Belle, 1.375, High Carb Stl
Mfr # 1NDY5
Zoro # G1049964
product price: $20.19
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.087 in
Overall Height
0.17 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1NDY5
Zoro #
G1049964
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.087 in
Overall Height
0.17 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
1.375 in
For Rod Size
1.375
For Hole Size
2.75
Inside Diameter - Minimum
1.38 in
Compatible Hole Diameter
2 3/4 in
Outside Diameter - Maximum
2.75 in
Compatible Rod Size
1 3/8 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.041 in
Load @ Deflection (Lbs.)
816 to 1104
Calculated Load @ Flat (Lbs.)
1440
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
1,440 lbf
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.375 In, Max Outside Dia 2.750 In, Thickness 0.087 In, Overall Height 0.173 In, Load 952 Lbs, Deflection @ Load 0.041 In, Flat Load 3200 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.