Disc Spring, Belle, 1.375, High Carb Stl
Mfr # 1NDY6
Zoro # G0835091
product price: $28.19
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.132 in
Overall Height
0.2 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDY6
Zoro #
G0835091
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.132 in
Overall Height
0.2 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
1.375 in
For Hole Size
2.75
For Rod Size
1.375
Inside Diameter - Minimum
1.38 in
Compatible Hole Diameter
2 3/4 in
Compatible Rod Size
1 3/8 in
Outside Diameter - Maximum
2.75 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.031 in
Load @ Deflection (Lbs.)
1658 to 2243
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
3210
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
3,210 lbf
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.375 In, Max Outside Dia 2.750 In, Thickness 0.132 In, Overall Height 0.196 In, Load 1976 Lbs, Deflection @ Load 0.031 In, Flat Load 22,670 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.