Disc Spring, Belle, 1.375, High Carb Stl
Mfr # 1NDY7
Zoro # G1949044
product price: $19.99
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.087 in
Overall Height
0.17 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDY7
Zoro #
G1949044
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.087 in
Overall Height
0.17 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
1.406 in
For Rod Size
1.375
For Hole Size
2.75
Compatible Hole Diameter
2 3/4 in
Compatible Rod Size
1 3/8 in
Inside Diameter - Minimum
1.41 in
Outside Diameter - Maximum
2.75 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.069 in
Load @ Deflection (Lbs.)
1106 to 1497
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
1440
Standards
ASTM A684
Calculated Load @ Flat
1,440 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.406 In, Max Outside Dia 2.750 In, Thickness 0.087 In, Overall Height 0.173 In, Load 1120 Lbs, Deflection @ Load 0.069 In, Flat Load 35,595 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.