Disc Spring, Belle, 1.375, High Carb Stl
Mfr # 1NDY8
Zoro # G1721675
product price: $29.89
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.132 in
Overall Height
0.2 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDY8
Zoro #
G1721675
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.132 in
Overall Height
0.2 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
1.406 in
For Rod Size
1.375
For Hole Size
2.75
Compatible Hole Diameter
2 3/4 in
Inside Diameter - Minimum
1.41 in
Compatible Rod Size
1 3/8 in
Outside Diameter - Maximum
2.75 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Belleville
Deflection @ Load
0.051 in
Load @ Deflection (Lbs.)
2646 to 3580
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
3210
Standards
ASTM A684
Calculated Load @ Flat
3,210 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.406 In, Max Outside Dia 2.750 In, Thickness 0.132 In, Overall Height 0.196 In, Load 2670 Lbs, Deflection @ Load 0.051 In, Flat Load 1440 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.