Disc Spring, Belle, 1.625, Chrome Vanadium
Mfr # 1NDZ5
Zoro # G3482552
product price: $65.09
/eaKey Features
System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.437 in
Overall Height
0.5 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDZ5
Zoro #
G3482552
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.437 in
Overall Height
0.5 in
Max. Outside Dia.
4.75 in
Min. Inside Dia.
1.687 in
For Rod Size
1.625
For Hole Size
4.75
Compatible Hole Diameter
4 3/4 in
Inside Diameter - Minimum
1.69 in
Compatible Rod Size
1 5/8 in
Outside Diameter - Maximum
4.75 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.048 in
Load @ Deflection (Lbs.)
26,068 to 35,268
Calculated Load @ Flat (Lbs.)
38,012
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Calculated Load @ Flat
38,012 lbf
Disc Type
Belleville Spring
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 1.687 In, Max Outside Dia 4.750 In, Thickness 0.437 In, Overall Height 0.497 In, Load @ Deflection (Lbs.) 26,290 Lbs, Deflection @ Load 0.048 In, Calculated Load @ Flat (Lbs.) 1,630.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.