Disc Spring, Belle, 1.875, Chrome Vanadium
Mfr # 1NDZ6
Zoro # G0850437
product price: $33.09
/eaKey Features
System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.281 in
Overall Height
0.36 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDZ6
Zoro #
G0850437
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.281 in
Overall Height
0.36 in
Max. Outside Dia.
3.75 in
Min. Inside Dia.
1.937 in
For Rod Size
1.875
For Hole Size
3.75
Outside Diameter - Maximum
3.75 in
Inside Diameter - Minimum
1.94 in
Compatible Rod Size
1 7/8 in
Compatible Hole Diameter
3 3/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.063 in
Load @ Deflection (Lbs.)
16,742 to 22,651
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
24,348
Disc Type
Belleville Spring
Calculated Load @ Flat
24,348 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 1.937 In, Max Outside Dia 3.750 In, Thickness 0.281 In, Overall Height 0.360 In, Load @ Deflection (Lbs.) 16,890 Lbs, Deflection @ Load 0.063 In, Calculated Load @ Flat (Lbs.) 4,380.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.