Disc Spring, Belle, 1.875, Chrome Vanadium
Mfr # 1NDZ7
Zoro # G3020062
product price: $61.39
/eaKey Features
System of Measurement
Inch
Material
Chrome Vanadium
Thickness
0.25 in
Overall Height
0.33 in
Type
Belleville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1NDZ7
Zoro #
G3020062
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.25 in
Overall Height
0.33 in
Max. Outside Dia.
5 in
Min. Inside Dia.
1.937 in
For Hole Size
5
For Rod Size
1.875
Compatible Rod Size
1 7/8 in
Inside Diameter - Minimum
1.94 in
Compatible Hole Diameter
5 in
Outside Diameter - Maximum
5 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Chrome Vanadium
Type
Belleville
Deflection @ Load
0.066 in
Load @ Deflection (Lbs.)
6253 to 8459
Meets/Exceeds
ASTM-A684
Calculated Load @ Flat (Lbs.)
9003
Disc Type
Belleville Spring
Calculated Load @ Flat
9,003 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 1.937 In, Max Outside Dia 5.000 In, Thickness 0.250 In, Overall Height 0.333 In, Load @ Deflection (Lbs.) 6310 Lbs, Deflection @ Load 0.066 In, Calculated Load @ Flat (Lbs.) 15,273.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.